Zoro Homepage

Carbon One-Light Sm Pendant, Graphite

  • Mfr # P500013-143

  • Zoro # G9576281


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
13.81 in
Material
Steel
Color
Black
Voltage
120V
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500013-143
Zoro #
G9576281
UPC #
785247206339
Country of Origin
China

Dimensions

Width
13.81 in
Length (In.)
11 in
Height
8-1/4 in
Max Height
74-1/2 in
Wire Length
120 in
Chain Length
8 in

Details

Material
Steel
Color
Black
Voltage
120V
Lamp Included
No
Standards
cULus
Watts
100 W
Type
Mini-Pendant
Finish
Graphite
Fixture Housing Material
Steel
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Mini-Pendant
Fixture Housing Finish
Painted
Socket Type
Ceramic
Room Type
Kitchen; Bar
Indoor/Outdoor
Indoor
Collection
Carbon
Chain Gauge
9 ga
Number of Bulbs
1
Ground Wire
Copper Tinned
Mounting Hardware
Strap
Mounting Location
Ceiling Stem Hung
Glass Finish
Etched White
Prewired
Yes
Number of Chains
1
Power Source
Hardwired
Lamp Shape
A19

Description

Carbon One-Light Sm Pendant,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.