Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon One-Light Sm Pendant, Nickel

  • Mfr # P500013-104

  • Zoro # G9576220


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
plated
Width
11 in
Voltage
120 V
Standards
cULus
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500013-104
Zoro #
G9576220
UPC #
785247206322
Country of Origin
China

Dimensions

Width
11 in
Height
8.25 in
Installed Length
74.5 in
Wire Length
120 in

Details

Housing Finish
plated
Voltage
120 V
Standards
cULus
Material of Construction
Steel
Watts
100 W
Mounting
ceiling
Lamp Type
A19
Lamp Included
No
Light Technology
incandescent
Fixture Type - Decorative and Surface Mount Fixtures
Mini-pendant
Socket Type
socket
Light Color
Nickel
Number of Chains
1
Socket Material
Ceramic
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Power Source Required
Yes
Features
Prewired
Power Source
Hardwired
Environment
Dry
Chain gauge
9

Description

Carbon One-Light Sm Pendant,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.