
Cardiff Collection One-Light Medium Wall Lantern with DURASHIELD (Discontinued)
- Mfr # P560167-020
- Zoro # G4470754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560167-020
Zoro #
G4470754
UPC #
785247239214
Country of Origin
China
Dimensions
Height
16.5 in
Size
Medium
Depth
10.3125 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Lamp Type
Medium Base
Lamp Included
No
Light Distribution
Ambient
Socket Type
socket
Material
Composite Polymer
Color
Brown
Number of Light Bulbs Required
1
Frequency
60 Hz
Environment
Wet
Power Source
Hardwired
Socket Material
Porcelain
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Description
Beckon family and friends home with the coastal glow of this wall lantern. Clear seeded glass panes that evoke memories of salty sea spray as a light base rests within the enclosure. The panes are housed in a timeless antique bronze frame that is corrosion-resistant for excellent longevity. DURASHIELD by Progress Lighting is built to last. Constructed from a composite polymer with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.