Zoro Homepage
This item is Discontinued.
Progress Lighting Caress 1-Light Mini-Pendant w/Bulb, 60 W, Polished Nickel P5306-104WB

Caress 1-Light Mini-Pendant w/Bulb, 60 W, Polished Nickel (Discontinued)

  • Mfr # P5306-104WB
  • Zoro # G4811646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5306-104WB
Zoro #
G4811646
UPC #
785247170647
Country of Origin
China

Dimensions

Height
12-1/2"
Width
8" dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base (Krypton)
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
E12, 60W
Style
Coastal, Luxe, Traditional, Transitional
Item
Krypton Mini-Pendant,Wb 1-60W
Collection
Caress

Description

Krypton Mini-Pendant,Wb 1-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.