Zoro Homepage
This item is Discontinued.
Progress Lighting Caress 1-Light Small Foyer Pendant, 100 W, Polished Nickel P3946-104

Caress 1-Light Small Foyer Pendant, 100 W, Polished Nickel (Discontinued)

  • Mfr # P3946-104
  • Zoro # G4618288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3946-104
Zoro #
G4618288
UPC #
785247168460
Country of Origin
China

Dimensions

Height
30"
Width
14" Dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W Max.
Style
Coastal, Luxe, Traditional, Transitional
Item
Med Foyer,1-100W
Collection
Caress

Description

Med Foyer,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.