Zoro Homepage

Carisa Four-Light Bath, Color: Gray

  • Mfr # P300087-009

  • Zoro # G4518171


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10"
Width
32-3/4"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300087-009
Zoro #
G4518171
UPC #
785247217038
Country of Origin
China

Dimensions

Height
10"
Width
32-3/4"

Details

Color
Gray
Item
Carisa Four-Light Bath
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 75W
Collection
Carisa

Description

Inspired by the revival of mid-century fashions, the Carisa collection brings home this classic style. A metallic finish supports glossy white glass globes to create a timeless modern design.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.