Carisa One-Light Bath, Color: Gold
Mfr # P300084-078
Zoro # G4517779
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
10"
Width
6-1/2"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300084-078
Zoro #
G4517779
UPC #
785247217083
Country of Origin
China
Dimensions
Height
10"
Width
6-1/2"
Details
Color
Gold
Item
Carisa One-Light Bath
Housing Finish
Vintage Gold
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 75W
Collection
Carisa
Description
Inspired by the revival of mid-century fashions, the Carisa collection brings home this classic style. A metallic finish supports glossy white glass globes to create a timeless modern design.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.