Zoro Homepage
This item is Discontinued.
Progress Lighting Carlyn Four-Light Bath, Color: Gray P300103-104

Carlyn Four-Light Bath, Color: Gray (Discontinued)

  • Mfr # P300103-104
  • Zoro # G5444350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300103-104
Zoro #
G5444350
UPC #
785247220335
Country of Origin
Unknown

Dimensions

Height
8"
Width
31-7/8"

Details

Color
Gray
Item
Carlyn Four-Light Bath
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Transitional, New Traditional
Collection
Carlyn

Description

Carlyn Four-Light Bath

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.