Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Carlyn One-Light Bath, Color: Brown P300100-020

Carlyn One-Light Bath, Color: Brown (Discontinued)

  • Mfr # P300100-020
  • Zoro # G4518007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300100-020
Zoro #
G4518007
UPC #
785247220267
Country of Origin
Unknown

Dimensions

Height
11-7/8"
Width
5-1/8"

Details

Color
Brown
Item
Carlyn One-Light Bath
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Carlyn

Description

Carlyn One-Light Bath

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.