
Cayce Collection Three-Light Pendant
Mfr # P500156-078
Zoro # G4522579
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
18.25 in
Housing Finish
Vintage Gold
Lamp Type
E12
Mounting
ceiling; Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500156-078
Zoro #
G4522579
UPC #
785247227044
Country of Origin
China
Dimensions
Height
18.25 in
Wire Length
120 in
Details
Color
Gold
Housing Finish
Vintage Gold
Lamp Type
E12
Mounting
ceiling; Pendant
Style
Transitional
Shade Material
Steel
Number of Light Bulbs Required
3
Finish
painted
Glass Color
Clear
Lamp Included
No
Chain gauge
9
Power Source
Hardwired
Environment
Dry
Frequency
60 Hz
Socket Material
Phenolic
Description
Cayce’s capsule silhouette showcases an interior candelabra cluster. An interlocking hexagonal design gracefully adorns the middle of the glass to add visual interest. This three-light pendant is in a beautiful Vintage Gold finish. Flush with personality, the Cayce Collection pendant provides a unique design style suitable for a variety of interiors, including Modern, Farmhouse, Urban Industrial and Luxe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.