Zoro Homepage

Cedar Springs Black One-Light Extra-Large Wall Lantern

  • Mfr # P560091-031

  • Zoro # G4468058


product price: $157.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
15-1/2 in
Height
11-1/4 in
Length
13-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560091-031
Zoro #
G4468058
UPC #
785247241569
Country of Origin
China

Dimensions

Width
15-1/2 in
Height
11-1/4 in
Length
13-1/4 in
Size
Extra Large
Wire Length
6 in
Height to Center
7-1/4 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Watts
100 W
Finish
Gloss Black
Housing Material
Aluminum
Mounting Locations Supported
Wall
Fixture Housing Color
Black
Standards
cCSAus
Socket Type
Porcelain
Light Distribution
Ambient
Lamp Included
No
Lamp Watts
100 W
Power Source
Hardwired
Mounting Hardware
Round Mounting Plate
Prewired
Yes
Indoor/Outdoor
Outdoor
Collection
Cedar Springs
Wired / Wireless
Wired
Frequency Rating
60 Hz
Number of Bulbs
1
Dimmable
Yes
Bulb Shape
A19

Description

This fun take on the traditional warehouse shade provides excellent task lighting for reading a book or illuminating a doorway. Take in the simple metal shade coated in a gorgeous black finish ready to direct a helpful glow. An industrial-style wall plate anchors the light fixture in place and adds a touch of urban flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.