Zoro Homepage

Cedar Springs Collection White One-Light Semi-Flush Mount

  • Mfr # P550070-030

  • Zoro # G4469327


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Finish
Painted
Features
DarkSky, Prewired
Height
9.5 in
Mounting
Round Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550070-030
Zoro #
G4469327
UPC #
785247241620
Country of Origin
China

Dimensions

Height
9.5 in
Wire Length
6 in

Details

Voltage
120 V
Finish
Painted
Features
DarkSky, Prewired
Mounting
Round Mounting Plate
Lamp Type
A19; Incandescent - Medium Base
Housing Material
Aluminum
Housing Color
White
Light Distribution
Ambient
Housing Finish
White
Lamp Included
No
Socket Material
Porcelain
Power Source Required
Yes
Number of Lamps
1
Base Type
E26
Environment
Damp
Power Source
Hardwired
Frequency
60 Hz

Description

This fun take on the traditional warehouse shade provides excellent task lighting. Take in the simple metal shade coated in a gorgeous white finish ready to direct a helpful glow. An industrial-style ceiling plate anchors the light fixture in place and adds a touch of urban flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.