
Ceiling Fan, 3 Speeds, 120V, Brushed Nickel, 15.12 in W
Mfr # P2542-0930K
Zoro # G4513859
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Width
15.12 in
Includes
Lamp
Housing Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2542-0930K
Zoro #
G4513859
UPC #
785247211845
Country of Origin
China
Dimensions
Width
15.12 in
Length
54 in
Assembled or Overall Height
14-1/2 in
Details
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Brushed Nickel
Blade Material
Plywood
Item
Ceiling Fan
Fan Blade Color
Nickel
Standards
UL
Material
Steel
Switch
Push button
Hz
60 Hz
Motor Type
AC
Fan Blade Finish
Black
Mounting Position
Ceiling
Number of Lights
1
Blade Pitch
12°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Description
With a white opal shade and a 17W dimmable LED module, the 54” Soar ceiling fan offers energy- and cost-savings benefits for a variety of living spaces. The four-blade fan comes with a remote control and is available in a Brushed Nickel finish. LED source features a 3000K-color temperature.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.