
Ceiling Fan, 5 Blades, 3 Speeds, 120V, Forged Black, 11.12 in W
Mfr # P2552-80
Zoro # G4514017
product price: $315.00
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
11.12 in
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2552-80
Zoro #
G4514017
UPC #
785247214785
Country of Origin
China
Dimensions
Width
11.12 in
Length
52 in
Assembled or Overall Height
17-1/2 in
Details
Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Forged Black
Blade Material
Plywood
Item
Ceiling Fan
Standards
UL
Switch
Pullchain
Material
Steel
Hz
60 Hz
Fan Blade Color
Black
Fan Blade Finish
Medium Cherry, Toasted Oak
Motor Type
AC
Mounting Position
Ceiling
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Number of Lights
2
Blade Pitch
13.5°
Description
Billows,52 In.,5 Plywood Blade
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.