
Ceiling Fan, 5 Blades, Three speed triple capacitor speed control, manual reverse control Speeds (Discontinued)
- Mfr # P2501-143
- Zoro # G4516692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2501-143
Zoro #
G4516692
UPC #
785247221721
Country of Origin
China
Dimensions
Width
52 in
Height
13.5 in
Details
Number of Blades
5
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
Three speed triple capacitor speed control, manual reverse control
Voltage
120V
Reversible
Reversible
Item
Ceiling Fan
Blade Pitch
12°
Finish
Graphite
Mount Type
Standard
Color
Black
Material
Steel
Standards
UL Listed
Description
A five-blade 52” indoor fan comes with a tri-mount system and a three-speed pull chain switch. SureConnect® blade attachment system included. With a 45-degree canopy and compatible with a universal light kit, the Builder fan is finished in Graphite.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.