
Ceiling Fan, 5 Blades, Triple capacitor speed control, manual reverse control Speeds, 120V, 52 in W
Mfr # P2552-20
Zoro # G4513947
product price: $315.00
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Width
52 in
Includes
Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2552-20
Zoro #
G4513947
UPC #
785247214778
Country of Origin
China
Dimensions
Width
52 in
Height
17.5 in
Details
Number of Blades
5
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb
Reversible
Reversible
Item
Ceiling Fan
Finish
Antique Bronze
Color
Bronze
Standards
UL Listed
Material
Steel
Blade Pitch
13.5°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Description
The 52” Billows ceiling fan features an LED light kit with white opal glass shade and five reversible blades. With a sophisticated and traditional design, the Billows offers both form and function with two energy efficient 10W MaxLite LED lamps, featuring a 3000K color temperature.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.