
Ceiling Fan Blank Plate for Trevina II P2555
Mfr # P2668-09
Zoro # G4467866
product price: $21.79
/eaKey Features
Width
8 in
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Material
Steel
Height
1.6 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2668-09
Zoro #
G4467866
UPC #
785247242955
Country of Origin
China
Dimensions
Width
8 in
Height
1.6 in
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Material
Steel
Finish
Brushed Nickel
Color
Nickel
Description
This blank off plate is to be used with the Progress Lighting P2555 44-Inch Trevina II ceiling fan if you decide not to use the light kit. The decorative finish will coordinate with your existing ceiling fan. Great choice for a do-it-yourself project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.