Zoro Homepage

Ceiling Fan, Triple capacitor speed control Speeds, 120V, 68 in W

  • Mfr # P2546-09

  • Zoro # G4513929


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Triple capacitor speed control
Voltage
120V
Width
68 in
Includes
Remote Control With Hand Held Transmitter
Reversible
Non reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2546-09
Zoro #
G4513929
UPC #
785247214884
Country of Origin
China

Dimensions

Width
68 in
Height
15.7 in

Details

Number of Speeds
Triple capacitor speed control
Voltage
120V
Includes
Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Ceiling Fan
Color
Nickel
Material
Steel
Finish
Brushed Nickel
Mount Type
Standard
Standards
UL Listed
Fan Blade Finish
Driftwood
Blade Pitch
17°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans

Description

A picture of modern design, the functional minimalism of the Ellwood 68” ceiling fan is a product of advanced design. Five long and graceful blades made of carved wood move air with remarkable efficiency. A remote with batteries is included – and controls full range dimming and fan speed capabilities. Ellwood also has a reversible motor that can be accessed via a manual switch.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.