
Chadwick Collection Four-Light Brushed Nickel Chandelier
Mfr # P400226-009
Zoro # G4526894
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with swivel
Finish
Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400226-009
Zoro #
G4526894
UPC #
785247238439
Country of Origin
China
Dimensions
Height
12.875 in
Installed Length
70 in
Wire Length
180 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with swivel
Finish
Plated
Light Type
Incandescent - Medium Base
Color
Nickel
Lamp Included
No
Material
Steel
Features
Prewired
Glass Finish
Etched Opal
Environment
Dry
Frequency
60 Hz
Mounting Accessory Included
Round Mounting Plate
Power Source
Hardwired
Power Source Required
Yes
Socket Material
Porcelain
Base Type
E26
Number of Bulbs
4
Description
Stick with simple geometric forms and clean crisp lines with this modern wall bracket. Beautiful opal glass shades visually calm the sharp edges of the boxy frame in a masterful stroke of design excellence. The frame is coated in a classic brushed nickel finish that contrasts the light shades. The light fixture is just right for spaces in need of a subtle, feminine touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.