Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chadwick Collection One-Light Black Wall Bracket

  • Mfr # P710089-031

  • Zoro # G4525616


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
18 in
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710089-031
Zoro #
G4525616
UPC #
785247238422
Country of Origin
China

Dimensions

Height
18 in
Width
8 in
Length
5-1/2 in
Wire Length
6 in
Height to Center
14-1/4 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Matte Black
Lamp Quantity
1
Standards
cULus
Lamp Watts
100 W
Voltage
120V
Lamp Included
No
Description/Special Features
Wall Bracket
Housing Material
Steel
Lighting Technology
Incandescent
Color
Black
Material
Steel
Power Source
Hardwired
Collection
Chadwick
Indoor/Outdoor
Indoor
Room Type
Hall and Foyer; Bathroom; Sitting Room; Living Room; Stairways
Wired / Wireless
Wired
Glass Finish
Etched Opal
Bulb Shape
A19
Mounting Hardware
Round Mounting Plate
Light Distribution
Ambient
Prewired
Yes
Frequency Rating
60 Hz
Socket Type
Porcelain

Description

Stick with simple geometric forms and clean crisp lines with this modern wall bracket. A beautiful opal glass shade visually calms the sharp edges of the boxy frame in a masterful stroke of design excellence. The frame is coated in a classic black finish that contrasts the light shade. The light fixture is just right for spaces in need of a subtle, feminine touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.