Zoro Homepage

Chadwick Collection Two-Light Black 15-3/8" Flush Mount

  • Mfr # P350171-031

  • Zoro # G4524590


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount; Ceiling
Length
15-3/8 in
Voltage
120V
Height
5-1/2 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350171-031
Zoro #
G4524590
UPC #
785247238460
Country of Origin
China

Dimensions

Length
15-3/8 in
Width
17.12 in
Height
5-1/2 in
Wire Length
6 in

Details

Mounting
Flush-Mount; Ceiling
Voltage
120V
Watts
60 W
Dimmable
Yes
Finish
Matte Black
Lamp Included
No
Standards
cCSAus
Housing Material
Steel
Lamp Quantity
2
Light Distribution
Down
Lighting Technology
Incandescent
Color
Black
Lamp Watts
60 W
Material
Steel
Glass Finish
Etched Opal
Power Source
Hardwired
ADA Compliant
No
Collection
Chadwick
Frequency Rating
60 Hz
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Bulb Shape
A19
Room Type
Hall and Foyer; Stairways; Kitchen
Prewired
Yes
Socket Type
Porcelain
Mounting Hardware
Mounting Strap

Description

Stick with simple geometric forms and clean crisp lines with this modern flush mount. A beautiful opal glass shade visually calms the sharp edges of the boxy frame in a masterful stroke of design excellence. The frame is coated in a classic black finish that contrasts the light shade. The light fixture is just right for spaces in need of a subtle, feminine touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.