Zoro Homepage

Chadwick Collection Two-Light Brushed Nickel 15-3/8" Flush Mount

  • Mfr # P350171-009

  • Zoro # G4527007


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Mounting
ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19; Incandescent - Medium Base
Height
5.5 in
Glass Color
Etched Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350171-009
Zoro #
G4527007
UPC #
785247238453
Country of Origin
China

Dimensions

Height
5.5 in
Wire Length
6 in

Details

Mounting
ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19; Incandescent - Medium Base
Glass Color
Etched Opal
Lamp Type - Fixtures
incandescent
Features
Prewired
Lamp Included
No
Energy Star Compliant
No
Color
Nickel
Number of Light Bars
2
Mounting Accessory Included
Mounting Strap
Frequency
60 Hz
Socket Material
Porcelain
Power Source
Hardwired
Environment
Damp
Base Material
Steel
Base Type
E26

Description

Stick with simple geometric forms and clean crisp lines with this modern flush mount. A beautiful opal glass shade visually calms the sharp edges of the boxy frame in a masterful stroke of design excellence. The frame is coated in a classic brushed nickel finish that contrasts the light shade. The light fixture is just right for spaces in need of a subtle, feminine touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.