Zoro Homepage

Chadwick Three-Light Matte Black Island Chandelier

  • Mfr # P400225-031

  • Zoro # G4526998


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Linear chandelier
Lamp Type
A19
Mounting
ceiling stem hung with swivel
Finish
Painted
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400225-031
Zoro #
G4526998
UPC #
785247238484
Country of Origin
China

Dimensions

Height
8.75 in
Depth
12 in
Installed Length
59 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Linear chandelier
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling stem hung with swivel
Finish
Painted
Light Type
Incandescent - Medium Base
Color
Black
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Etched Opal
Environment
Dry
Socket Material
Porcelain
Power Source
Hardwired
Frequency
60 Hz
Power Source Required
Yes
Number of Bulbs
3
Base Type
E26
Mounting Accessory Included
1/8 IP Mounting Plate

Description

Stick with simple geometric forms and clean crisp lines with the modern Chadwick Collection's Three-Light Matte Black Island Chandelier. A beautiful etched opal glass shade visually calms the sharp edges of the boxy frame in a masterful stroke of design excellence. The frame is coated in a matte black finish that visually contrasts with the light shade. The light fixture is just right for spaces in need of a subtle, feminine touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.