Zoro Homepage

Chain, 9 ga., 10 ft., Brushed Nickel

  • Mfr # P8757-78

  • Zoro # G5444387


product price: $41.40
/ea

Key Features

Color
Gold
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8757-78
Zoro #
G5444387
UPC #
785247107452
Country of Origin
China

Dimensions

Width
1"

Details

Color
Gold
Item
Chain,9 ga.,10 ft.,Brushed Nickel

Description

Ten feet of 9 gauge chain in Brushed Nickel finish. Solid chain permits installation of chain-hung fixtures on high ceilings. Maximum fixture weight 50 lbs.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.