Channel Glass 2-Light Bath & Vanity, 75 W, White
Mfr # P3111-30
Zoro # G4625139
product price: $26.00
/eaKey Features
Color
White
Height
4-1/2"
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3111-30
Zoro #
G4625139
UPC #
785247153459
Country of Origin
Viet Nam
Dimensions
Height
4-1/2"
Width
14"
Details
Item
Channel Glass Bath No Gco,2-75W
Color
White
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 75W
Style
Contemporary/Modern
Collection
Channel Glass
Description
Channel Glass Bath No Gco,2-75W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.