
Chatsworth Collection Black Three-Light Large Wall Lantern
Mfr # P560184-031
Zoro # G4467945
product price: $562.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
28 in
Light Technology
Incandescent
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560184-031
Zoro #
G4467945
UPC #
785247239504
Country of Origin
China
Dimensions
Height
28 in
Size
Large
Depth
12 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Black; Clear
Light Distribution
Ambient
Lamp Type
Candelabra Base
Socket Type
sockets
Lamp Included
No
Material
Cast Aluminum
Socket Material
Phenolic
Power Source Required
Yes
Frequency
60 Hz
Power Source
Hardwired
Environment
Wet
Indoor/Outdoor
Outdoor
Description
Imagine sleepy vintage streets and old-world architecture with this wall lantern's new take on a traditional design. An elongated lantern silhouette boasts an antique charm as brass tone accents highlight vintage character and inspiration. Clear glass panes grant a nod to the lantern's transitional demeanor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.