
Chatsworth Collection Black Two-Light Medium Wall Lantern
Mfr # P560183-031
Zoro # G4467087
product price: $421.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Black; Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560183-031
Zoro #
G4467087
UPC #
785247239498
Country of Origin
China
Dimensions
Size
Medium
Depth
10 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Black; Clear
Light Distribution
Ambient
Socket Type
sockets
Lamp Type
Candelabra Base
Lamp Included
No
Material
Cast Aluminum
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Environment
Wet
Frequency
60 Hz
Power Source Required
Yes
Socket Material
Phenolic
Description
Imagine sleepy vintage streets and old-world architecture with this wall lantern's new take on a traditional design. An elongated lantern silhouette boasts an antique charm as brass tone accents highlight vintage character and inspiration. Clear glass panes grant a nod to the lantern's transitional demeanor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.