
Chronicle Collection One-Light Mini-Pendant
Mfr # P5309-20
Zoro # G4525564
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
9 in
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5309-20
Zoro #
G4525564
UPC #
785247201952
Country of Origin
China
Dimensions
Height
9 in
Wire Length
120 in
Details
Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Lamp Included
No
Environment
Dry
Base Type
E26
Ground Wire Color
Bare Copper
Power Source
Hardwired
Chain gauge
9
Socket Material
Porcelain
Description
Chronicle one-light mini-pendants add visual interest and are ideal for commercial-style home kitchens or vintage dining areas. A metal trim accent ring adds a finishing touch the spherical glass globe. Clear seeded glass with an Antique Bronze frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.