
Chronicle Collection One-Light Pendant
Mfr # P5311-20
Zoro # G4530778
product price: $222.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
13 in
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5311-20
Zoro #
G4530778
UPC #
785247201976
Country of Origin
China
Dimensions
Height
13 in
Wire Length
120 in
Details
Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Glass Color
Clear Seeded Opal Etched
Lamp Included
No
Base Type
E26
Socket Material
Porcelain
Ground Wire Color
Bare Copper
Chain gauge
9
Power Source
Hardwired
Environment
Dry
Description
Chronicle one-light pendants add visual interest and are ideal for commercial-style home kitchens or vintage dining areas. A metal trim accent ring adds a finishing touch the spherical glass globe. Clear seeded glass with an Antique Bronze frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.