Zoro Homepage

Cinq Collection Brushed Nickel One-Light 12" Flush Mount

  • Mfr # P3868-09

  • Zoro # G4531450


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount; Ceiling
Length
12 in
Voltage
120V
Height
9-1/4 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3868-09
Zoro #
G4531450
UPC #
785247236305
Country of Origin
China

Dimensions

Length
12 in
Width
14.2 in
Height
9-1/4 in
Wire Length
6 in

Details

Mounting
Flush-Mount; Ceiling
Voltage
120V
Watts
100 W
Dimmable
Yes
Finish
Brushed Nickel
Glass Color
Clear
Standards
cCSAus
Housing Material
Steel
Color
Nickel
Light Distribution
Down
Lamp Watts
100 W
Lighting Technology
Incandescent
Lamp Quantity
1
Lamp Included
No
Material
Steel
Power Source
Hardwired
ADA Compliant
No
Room Type
Hall and Foyer; Stairways; Kitchen
Socket Type
Porcelain
Mounting Hardware
Round Mounting Plate
Frequency Rating
60 Hz
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Collection
Cinq
Prewired
Yes
Bulb Shape
A19

Description

Inspired by modern geometric designs and contrasting elements, this bohemian-style flush mount is an attention-grabber for all the right reasons. Geometric shapes form from the brushed nickel frame. Glass panels create a shade that holds an industrial light base inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.