
Cinq Collection Brushed Nickel One-Light Pendant
Mfr # P5319-09
Zoro # G4524925
product price: $303.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5319-09
Zoro #
G4524925
UPC #
785247236336
Country of Origin
China
Dimensions
Height
18.5 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Clear
Lamp Included
No
Chain gauge
9
Base Type
E26
Frequency
60 Hz
Environment
Dry
Socket Material
Porcelain
Power Source
Hardwired
Description
Inspired by modern geometric designs and contrasting elements, this bohemian-style pendant is an attention-grabber for all the right reasons. Geometric shapes form from the brushed nickel frame. Glass panels create a shade that holds an industrial light base inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.