Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Circuit Two-Light Bath, Color: Gray P300149-015-WB

Circuit Two-Light Bath, Color: Gray (Discontinued)

  • Mfr # P300149-015-WB
  • Zoro # G4518363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300149-015-WB
Zoro #
G4518363
UPC #
785247220373
Country of Origin
China

Dimensions

Height
5-1/8"
Width
27-1/4"

Details

Item
Circuit Two-Light Bath
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
T10 Medium Base 40W
Collection
Circuit

Description

Connectivity and electric circuit diagrams inspired the design behind this new bath and vanity collection. Circuit fixtures appear to contain a lamp that is a continuous tube for an intriguing appearance. This collection is ideal for residential or light commercial applications, such as restaurants or other urban industrial and vintage electric design schemes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.