Zoro Homepage

Clarion Collection Black One-Light Medium Pendant

  • Mfr # P500242-031

  • Zoro # G4532065


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15-7/8 in
Length
10-1/2 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500242-031
Zoro #
G4532065
UPC #
785247236350
Country of Origin
China

Dimensions

Height
15-7/8 in
Length
10-1/2 in
Width
13 in
Max Height
72-1/2 in
Wire Length
120 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Clarion
Finish
Matte Black
Glass Color
Clear
Lamp Watts
60 W
Material
Steel
Lamp Quantity
1
Watts
60 W
Fixture Type
Pendant
Dimmable
Yes
Lamp Included
No
Standards
cULus
Lighting Technology
Incandescent
ADA Compliant
No
Power Source
Hardwired
Fixture Material
Steel
Socket Type
Porcelain
Bulb Shape
A19
Light Distribution
Ambient
Fixture Finish
Painted
Room Type
Hall and Foyer; Kitchen; Dining Room
Indoor/Outdoor
Indoor
Frequency Rating
60 Hz
Mounting Hardware
Round Mounting Plate
Wired / Wireless
Wired
Prewired
Yes

Description

Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek black bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.