
Clarion Collection Black One-Light Small Pendant
Mfr # P500241-031
Zoro # G4523464
product price: $152.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500241-031
Zoro #
G4523464
UPC #
785247236398
Country of Origin
China
Dimensions
Height
11.375 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear
Lamp Included
No
Base Type
E26
Socket Material
Porcelain
Environment
Dry
Frequency
60 Hz
Power Source
Hardwired
Description
Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek black bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.