
Clarion Collection Satin Brass One-Light Medium Pendant
Mfr # P500242-012
Zoro # G4531137
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
15.875 in
Housing Finish
Satin Brass
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500242-012
Zoro #
G4531137
UPC #
785247236374
Country of Origin
China
Dimensions
Height
15.875 in
Wire Length
120 in
Details
Color
Brass
Housing Finish
Satin Brass
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Clear
Lamp Included
No
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Base Type
E26
Environment
Dry
Description
Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek satin brass bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.