Zoro Homepage

Classic Collection Antique Bronze One-Light Mini-Pendant

  • Mfr # P500288-020

  • Zoro # G4523665


product price: $42.49
/ea

Key Features

Color
Bronze
Height
7 in
Length
5-1/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500288-020
Zoro #
G4523665
UPC #
785247241200
Country of Origin
China

Dimensions

Height
7 in
Length
5-1/8 in
Width
9-1/4 in
Chain Length
24 in
Wire Length
120 in
Max Height
46 in

Description

You'll absolutely love the angelic demeanor of this mini-pendant. An otherworldly etched glass bell-shaped shade is the focus of this lighting design. The shade hangs from a beautiful antique bronze light base that is held in place by a delicate stem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.