
Classic Collection Five-Light Chandelier
Mfr # P4770-09
Zoro # G4527987
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4770-09
Zoro #
G4527987
UPC #
785247201280
Country of Origin
China
Dimensions
Height
17.25 in
Wire Length
96 in
Installed Length
62 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Lamp Included
No
Material
Steel
Color
Nickel
Features
Prewired
Glass Finish
Etched
Socket Material
Porcelain
Environment
Dry
Base Type
E26
Ground Wire Color
Copper Tinned
Number of Chains
1
Power Source
Hardwired
Power Source Required
Yes
Number of Bulbs
5
Chain gauge
9
Mounting Accessory Included
Strap
Description
Traditional details and graceful lines provide modern elegance to any interior. The Classic five-light chandelier features etched glass shades with a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.