
Classic Collection Four-Light Bath & Vanity
Mfr # P300236-009
Zoro # G4528958
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7-7/8 in
Length
30 in
Width
7.38 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300236-009
Zoro #
G4528958
UPC #
785247233106
Country of Origin
China
Dimensions
Height
7-7/8 in
Length
30 in
Width
7.38 in
Height to Center
3 in
Wire Length
6 in
Description
Dismiss shadows with an alluring design of the Classic four-light bath. Charming, bell-shaped, etched glass shades and clean, curved arms add subtle character showcased against a curved, Brush Nickel backplate. The classy fixture makes a divine addition to bathroom mirrors and dining room or other living areas in transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.