
Classic Collection Four-Light Bath & Vanity
Mfr # P300236-031
Zoro # G4522439
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.875 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300236-031
Zoro #
G4522439
UPC #
785247233090
Country of Origin
China
Dimensions
Height
7.875 in
Depth
7 in
Wire Length
6 in
Height to Center
3 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Finish
Black; Painted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Power Source
Hardwired
Base Type
E26
Environment
Damp
Socket Material
Porcelain
Base Material
Steel
Mounting Accessory Included
Plate
Frequency
60 Hz
Product Design
Transitional
Power Source Required
Yes
Description
Pay homage to clean, modern-style inspiration with the immaculate design of the Classic four-light bath. A bold, Black backplate supports elegant, curved arms holding the four bell-shaped, etched glass shades. This striking, sophisticated fixture will oust shadows around a bathroom mirror, in a dining room, or wherever focused task light is desired in transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.