
Classic Collection One-Light Bath & Vanity
Mfr # P300233-009
Zoro # G4522116
product price: $32.75
/eaKey Features
Color
Nickel
Height
8 in
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300233-009
Zoro #
G4522116
UPC #
785247233045
Country of Origin
China
Dimensions
Height
8 in
Depth
7 in
Height to Center
3 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Glass Color
Etched
Finish
Brushed Nickel; Plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Socket Material
Porcelain
Suggested Use Location
Bathroom
Environment
Damp
Mounting Accessory Included
Plate
Frequency
60 Hz
Product Design
Transitional
Base Type
E26
Power Source Required
Yes
Description
Familiar, graceful lines manifest modern elegance through the Classic one-light bath. A Brushed Nickel, round backplate supports a delicately curved arm as it holds a bell-shaped, etched glass shade. The understated beauty of the fixture makes it ideal for banishing shadows on either side of a bathroom mirror or providing a soft glow in a dining room or living area in transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.