
Classic Collection Six-Light Bath & Vanity
Mfr # P300238-009
Zoro # G4522667
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.875 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300238-009
Zoro #
G4522667
UPC #
785247233144
Country of Origin
China
Dimensions
Height
7.875 in
Depth
7 in
Wire Length
6 in
Height to Center
3 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Material
Steel
Product Design
Transitional
Frequency
60 Hz
Socket Material
Porcelain
Power Source
Hardwired
Base Type
E26
Power Source Required
Yes
Suggested Use Location
Bathroom
Mounting Accessory Included
Plate
Description
Add vital task light to exile shadows around bathroom mirrors or in dining room and other living areas with the timeless design of the Classic six-light bath. A clean, Brushed Nickel rounded backplate supports smooth, curved arms that play host to six, bell-shaped, etched glass shades that foster an ethereal feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.