
Classic Collection Three-Light Bath & Vanity
Mfr # P300235-009
Zoro # G4526325
product price: $74.15
/eaKey Features
Color
Nickel
Height
7.875 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300235-009
Zoro #
G4526325
UPC #
785247233083
Country of Origin
China
Dimensions
Height
7.875 in
Depth
7 in
Wire Length
6 in
Height to Center
3 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Product Design
Transitional
Socket Material
Porcelain
Power Source
Hardwired
Base Type
E26
Base Material
Steel
Frequency
60 Hz
Mounting Accessory Included
Plate
Environment
Damp
Description
Appreciate the union of crisp design and coveted task lighting with the Classic three-light bath. A trio of bell-shaped, etched glass shades are held in a linear fashion by sleek arms. A curved Brushed nickel backplate completes the gorgeous classic design, making it a desirable choice for dispelling shadows around a bathroom mirror, or offering vital task light to a dining room or living area in any transitional interior.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.