Zoro Homepage

Classic Three-Light Chandelier

  • Mfr # P4762-09

  • Zoro # G4515408


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4762-09
Zoro #
G4515408
UPC #
785247212859
Country of Origin
China

Dimensions

Length
18 in
Height
17-1/4 in
Width
13.7 in
Chain Length
42 in
Wire Length
96 in
Max Height
62-1/2 in

Details

Item
Classic Three-Light Chandelier
Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
Standards
cULus
Lamp Included
No
Dimmable
Yes
Voltage
120V
Color
Nickel
Collection
Classic
Lamp Watts
100 W
Material
Steel
Watts
100 W
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Fixture Material
Steel
Indoor/Outdoor
Indoor
Bulb Shape
A19
Number of Chains
1
Prewired
Yes
Ground Wire
Copper Tinned
Chain Gauge
9 ga
Mounting Hardware
Strap

Description

Traditional details and graceful lines provide modern elegance to any interior. The Classic three-light chandelier features etched glass shades with a Brushed Nickel finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.