
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4762-15
Zoro #
G4515450
UPC #
785247212866
Country of Origin
China
Dimensions
Height
17.25 in
Installed Length
62.5 in
Wire Length
96 in
Details
Item
Classic Three-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Polished Chrome
Lamp Type
E26
Mounting
ceiling chain
Finish
plated
Lamp Included
No
Color
Chrome
Fixture Voltage
120 V
Light Type
Medium Base
Material
Steel
Features
Prewired
Glass Finish
Etched
Power Source
Hardwired
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Environment
Dry
Number of Bulbs
3
Chain gauge
9
Number of Chains
1
Power Source Required
Yes
Description
Traditional details and graceful lines provide modern elegance to any interior. The Classic three-light chandelier features etched glass shades with a Polished Chrome finish.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.