Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton Heights Collection 12-3/4" Two-Light Semi-Flush

  • Mfr # P350107-009

  • Zoro # G4523595


product price: $123.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
11 in
Voltage
120V
Color
Nickel
Length
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P350107-009
Zoro #
G4523595
UPC #
785247220632
Country of Origin
China

Dimensions

Height
11 in
Width
15-3/4 in
Length
12-3/4 in
Wire Length
6 in

Details

Finish
Brushed Nickel
Voltage
120V
Color
Nickel
Standards
cULus
Material
Steel
Indoor/Outdoor
Indoor
Glass Finish
Etched
Style
Craftsman
Bulb Included
No
Lamp Shape
A19
Bulb Watts
100 W
Fixture Type
Semi-Flush
Mounting
Ceiling Semi-Flush
Prewired
Yes
Collection
Clifton Heights
Frequency Rating
60 Hz
Power Source
Hardwired
Mounting Hardware
Plate
Watts
100 W
Number of Bulbs
2
Bulb Base Type
E26
Socket Type
Porcelain

Description

Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Two-Light Semi-Flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.