Zoro Homepage

Clifton Heights Collection 12-3/4" Two-Light Semi-Flush

  • Mfr # P350107-020

  • Zoro # G4526124


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Height
11 in
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350107-020
Zoro #
G4526124
UPC #
785247220618
Country of Origin
China

Dimensions

Height
11 in
Wire Length
6 in

Details

Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Features
Prewired
Mounting Accessory Included
Plate
Socket Material
Porcelain
Power Source
Hardwired
Product Design
Craftsman
Base Type
E26
Environment
Dry
Lamp Type
E26
Frequency
60 Hz
Base Material
Steel

Description

Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. An Antique Bronze finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Two-Light Semi-Flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.