Zoro Homepage

Clifton Heights Collection Four-Light Bath & Vanity

  • Mfr # P300161-009

  • Zoro # G4522028


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
8.375 in
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300161-009
Zoro #
G4522028
UPC #
785247220663
Country of Origin
China

Dimensions

Height
8.375 in
Depth
7.125 in
Wire Length
6 in
Height to Center
5.75 in

Details

Color
Nickel
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Finish
Brushed Nickel; plated
Lamp Included
No
Glass Color
Etched
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Socket Material
Porcelain
Base Type
E26
Mounting Accessory Included
Strap
Power Source Required
Yes
Power Source
Hardwired
Environment
Damp
Product Design
Craftsman

Description

Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Four-Light bath & vanity fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.