
Clifton Heights Collection Four-Light Chandelier
Mfr # P400118-009
Zoro # G4526088
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
4
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400118-009
Zoro #
G4526088
UPC #
785247220694
Country of Origin
China
Dimensions
Height
23-1/2 in
Length
21 in
Width
20.87 in
Chain Length
72 in
Wire Length
180 in
Max Height
97-1/2 in
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Four-Light Chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.