Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton Heights Collection One-Light Bath & Vanity

  • Mfr # P300158-009

  • Zoro # G4530568


product price: $72.00
/ea

Key Features

Color
Nickel
Height
8-3/8 in
Length
5-1/2 in
Width
8-3/4 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P300158-009
Zoro #
G4530568
UPC #
785247220793
Country of Origin
China

Dimensions

Height
8-3/8 in
Length
5-1/2 in
Width
8-3/4 in
Height to Center
4-5/8 in
Wire Length
6 in

Details

Color
Nickel
Item
Bath Sconce
Mounting
Wall
Voltage
120V
Number of Lights
1
Style
Craftsman
Collection Name
Clifton Heights
Lamp Included
No
Lamp Watts
100 W
Housing Material
Steel
Description/Special Features
Wall Bracket
Energy Star Compliant
No
Dimmable
Yes
Fixture Type
Bath & Vanity
Finish
Brushed Nickel
Standards
cULus
Power Source
Hardwired
Glass Finish
Etched
Indoor/Outdoor
Indoor
Frequency Rating
60 Hz
Bulb Base Type
E26
Socket Type
Porcelain
Bulb Shape
A19
Fixture Material
Steel
Prewired
Yes
Mounting Hardware
Strap

Description

Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. One-Light bath & vanity fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.