
Clifton Heights Collection One-Light Bath & Vanity
Mfr # P300158-020
Zoro # G4526009
product price: $72.00
/eaKey Features
Color
Bronze
Height
8.375 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300158-020
Zoro #
G4526009
UPC #
785247220786
Country of Origin
China
Dimensions
Height
8.375 in
Depth
7.125 in
Height to Center
4.625 in
Wire Length
6 in
Details
Color
Bronze
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Lamp Included
No
Finish
Antique Bronze; painted
Features
Can be mounted up or down, Prewired
Base Material
Steel
Frequency
60 Hz
Environment
Damp
Product Design
Craftsman
Power Source
Hardwired
Base Type
E26
Power Source Required
Yes
Mounting Accessory Included
Strap
Socket Material
Porcelain
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. An Antique Bronze finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. One-Light bath & vanity fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.